Carbide Turning Insert, Trigon, WNMG432 / WNMG080408, for Stainless Steel

  • Mfr # 252070 HB7140-2

  • Zoro # G114824377


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

ISO Number
WNMG 080408
Insert Application
Finishing
Number of Inserts
6
Insert Shape
Trigon
Insert Size
432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
252070 HB7140-2
Zoro #
G114824377
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Insert Thickness
3
Corner Radius
0.8 mm
Depth of Cut
0.5 mm
Depth of Cut max
2.75 mm

Details

ISO Number
WNMG 080408
Insert Application
Finishing
Number of Inserts
6
Insert Shape
Trigon
Insert Style
WNMG
Grade
HB7140-2
Inscribed Circle
4
Primary Material Application
Stainless Steel
Chip-Breaker
VM
Cutting speed
60 m/min
Feed
0.1 mm/rev.
Type
Indexable insert for turning
Insert Material
Carbide

Description

WNMG 080408 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 4 mm Feed f: 0.1 0.5 mm/rev. Cutting speed vc main application: 60 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.