Carbide Turning Insert, Trigon, WNMG433 / WNMG080412, for Stainless Steel

  • Mfr # 252072 HB7130-2

  • Zoro # G414824152


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Grade
HB7130-2
Depth of Cut
0.5 mm
Insert Thickness
3
ISO Number
WNMG 080412
Chip-Breaker
VM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252072 HB7130-2
Zoro #
G414824152
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
0.5 mm
Insert Thickness
3
Insert Size
433
Corner Radius
1.2 mm
Depth of Cut max
2.75 mm

Details

Grade
HB7130-2
ISO Number
WNMG 080412
Chip-Breaker
VM
Feed
0.1 mm/rev.
Cutting speed
70 m/min
Type
Indexable insert for turning
Insert Material
Carbide
Insert Style
WNMG
Primary Material Application
Stainless Steel
Insert Application
Finishing
Number of Inserts
6
Insert Shape
Trigon
Inscribed Circle
4

Description

WNMG 080412 HB7130-2 Grade: HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 4 mm Feed f: 0.1 0.5 mm/rev. Cutting speed vc main application: 70 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.