Shop GARANT
See all product information
Create Account
Carbide Turning Insert, Trigon, WNMG433 / WNMG080412, for Stainless Steel
- Mfr # 252210 HB7140-2
- Zoro # G214824505
product price:Â
$
13.69
/ea
Sold in multiples of 10 for
$136.90
Key Features
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
VG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 252210 HB7140-2
- Zoro #
- G214824505
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Insert Size
- 433
- Corner Radius
- 1.2 mm
- Depth of Cut max
- 2.75 mm
- Insert Thickness
- 3
- Depth of Cut
- 1.5 mm
- Depth of Cut min
- 0.8 mm
Details
- Insert Shape
- Trigon
- Insert Style
- WNMG
- Inscribed Circle
- 4
- Chip-Breaker
- VG
- Grade
- HB7140-2
- Insert Material
- Carbide
- Insert Application
- Roughing
- ISO Number
- WNMG 080412
- Feed
- 0.25 mm/rev.
- Type
- Indexable insert for turning
- Number of Inserts
- 6
- Primary Material Application
- Stainless Steel
- Cutting speed
- 50 m/min
Description
WNMG 080412 HB7140-2 Grade: HB7140-2 Chip breaker: VG Cutting depth ap: 1.5 6 mm Feed f: 0.25 0.6 mm/rev. Cutting speed vc main application: 50 170 m/min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.