Carpenter's Roofing Hammer, with Magnetic Nail Holder

  • Mfr # 751350 530

  • Zoro # G914500884


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Handle Length
275 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751350 530
Zoro #
G914500884
UPC #
-
Country of Origin
Italy

Dimensions

Handle Length
275 mm

Details

Item
Hammer

Description

Drop-forged hammer head, hardened and tempered. Well-formed claw and nail groove. Magnetic nail holder. Unbreakable securely fitted tubular steel handle and user-friendly rubber grip reduces the risk of accidents. Polished head, chequered face. Advantage: Low weight, therefore very lightweight and easy to hold, with high stability. Material: Special tool steel. Handle length: 275 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.