Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBN Turning Insert, Diamond, VCGW050101, for Cast Iron

  • Mfr # 265470 G

  • Zoro # G714821622


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Insert Style
VCGW
Inscribed Circle
5 mm
Cutting Depth
0.03 mm
No. of Edges
2
Insert Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265470 G
Zoro #
G714821622
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
0.03 mm
Insert Thickness
1 mm
Insert Size
50101
Corner Radius
0.1 mm
Max. Cutting Depth (ap max)
0.12 mm
Min. Cutting Depth (ap min)
0.03 mm

Details

Insert Style
VCGW
Inscribed Circle
5 mm
Item
Indexable Insert for Turning
No. of Edges
2
Insert Application
Finishing
Cutting Conditions
Continuous
Insert Material
CBN
ISO Number
VCGW 050101
Cutting Edge Version
G
Grade
BU7220
Insert Shape
35 Degrees Diamond

Description

Fitted with 2 cutters. Grade: BU7220 Cutting edge G Cutting depth ap: 0.03 0.12 mm Feed f: 0.04 0.12 mm/rev. Cutting speed vc main application: 120 160 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.