Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBN Turning Insert, Triangle, TCGW110202, for Cast Iron

  • Mfr # 265445 G

  • Zoro # G814821737


product price: $119.99
/ea
Free Shipping & Returns

Key Features

No. of Edges
3
Min. Cutting Depth (ap min)
0.03 mm
ISO Number
TCGW 110202
Corner Radius
0.2 mm
Grade
BU7220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265445 G
Zoro #
G814821737
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Min. Cutting Depth (ap min)
0.03 mm
Corner Radius
0.2 mm
Insert Size
110202
Cutting Depth
0.03 mm
Max. Cutting Depth (ap max)
0.12 mm
Insert Thickness
1.5 mm

Details

No. of Edges
3
Item
Indexable Insert for Turning
ISO Number
TCGW 110202
Grade
BU7220
Insert Material
CBN
Inscribed Circle
2
Insert Application
Finishing
Cutting Conditions
Heavily Interrupted, Slightly Interrupted, Continuous
Insert Shape
Triangle
Insert Style
TCGW
Cutting Edge Version
G

Description

Fitted with 3 cutters. Grade: BU7220 Cutting edge G Cutting depth ap: 0.03 0.12 mm Feed f: 0.04 0.12 mm/rev. Cutting speed vc main application: 120 160 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.