Zoro Homepage

Cermet Insert for Precision Boring System, CCGT 060202L, General Purpose

  • Mfr # 237695 CU3515

  • Zoro # G315439691


product price: $41.95
/ea

Key Features

Overall Length
178 mm
Manufacturer Series
Power Drill
Shank Type
ABS
Grade
CU3515
Reach Length
115 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237695 CU3515
Zoro #
G315439691
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
178 mm
Reach Length
115 mm
ABS Shank Sizes
50 mm
Depth Limit (Indexable Drill)
5 x D
Size
23

Details

Item
Indexable Drill
Manufacturer Series
Power Drill
Shank Type
ABS
Grade
CU3515
Overhang
147 mm
Machining Strategy
HPC
Point Angle
180 Deg
No. of Cutting Edges
2
Coolant Through
Yes

Description

Polished inserts for controlled chip breakage during precision boring work with small oversize. General purpose for a broad range of applications. Grade: CU3515 Chip breaker: US Feed f: 0.05 0.2 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.