Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cermet Insert for Precision Boring System, CCGT 060204L, General Purpose

  • Mfr # 237696 CU3515

  • Zoro # G815439689


product price: $41.85
/ea

Key Features

Grade
CU3515
Manufacturer Series
Power Drill
Shank Type
ABS
Overall Length
189 mm
Overhang
158 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237696 CU3515
Zoro #
G815439689
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
189 mm
Reach Length
125 mm
Size
25
ABS Shank Sizes
50 mm
Depth Limit (Indexable Drill)
5 x D

Details

Item
Indexable Drill
Grade
CU3515
Manufacturer Series
Power Drill
Shank Type
ABS
Overhang
158 mm
Point Angle
180 Deg
Machining Strategy
HPC
Coolant Through
Yes
No. of Cutting Edges
2

Description

Polished inserts for controlled chip breakage during precision boring work with small oversize. General purpose for a broad range of applications. Grade: CU3515 Chip breaker: US Feed f: 0.05 0.2 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.