Zoro Homepage

Cermet Insert for Precision Boring System, CCGT 09T304L, General Purpose

  • Mfr # 237698 CU3515

  • Zoro # G815780361


product price: $45.19
/ea

Key Features

Shank Type
ABS
Overall Length
254 mm
Manufacturer Series
Power Drill
Grade
CU3515
Size (in.)
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237698 CU3515
Zoro #
G815780361
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
254 mm
Size (in.)
1-3/8 in
Depth Limit (Indexable Drill)
5 x D
Size
35
Reach Length
175 mm
ABS Shank Sizes
63 mm

Details

Shank Type
ABS
Manufacturer Series
Power Drill
Grade
CU3515
Item
Indexable Drill
Overhang
216 mm
Machining Strategy
HPC
No. of Cutting Edges
2
Point Angle
180 Deg
Coolant Through
Yes

Description

Polished inserts for controlled chip breakage during precision boring work with small oversize. General purpose for a broad range of applications. Grade: CU3515 Chip breaker: US Feed f: 0.05 0.2 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.