Shop GARANT
See all product information
Create Account
Cermet Turning Insert, Diamond, CCMT09T302, for Steel
- Mfr # 260148 CB7010
- Zoro # G814821584
product price:Â
$
11.25
/ea
Sold in multiples of 10 for
$112.50
Key Features
Insert Shape
80 Degrees Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
09T302
Chip-Breaker
SM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260148 CB7010
- Zoro #
- G814821584
- UPC #
- -
- Country of Origin
- Japan
- Item
- Indexable Insert for Turning
- Insert Shape
- 80 Degrees Diamond
- Insert Style
- CCMT
- Inscribed Circle
- 3
- Chip-Breaker
- SM
- Grade
- CB7010
- Insert Material
- Cermet
- Insert Application
- Semi-roughing
- ISO Number
- CCMT 09T302
- No. of Edges
- 2
- Secondary Application
- Stainless Steel
- Workpiece Material
- Steel
- Tolerance
- Stainless Steel
- Cutting Conditions
- Continuous
Dimensions
- Insert Size
- 09T302
- Corner Radius
- 0.2 mm
- Max. Cutting Depth (ap max)
- 3.25 mm
- Min. Cutting Depth (ap min)
- 0.15 mm
- Insert Thickness
- 2.5 mm
- Cutting Depth
- 0.2 mm
Description
CC.T 09T302 CB7010 Grade: CB7010 Chip breaker: SM Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 90 240 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.