Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cermet Turning Insert, Diamond, CCMT21.51 / CCMT060204, for Steel

  • Mfr # 260052 CU7010

  • Zoro # G414821670


product price: $7.15
/ea
Sold in multiples of 10 for $71.50

Key Features

Max. Cutting Depth (ap max)
2 mm
Coating
Uncoated
Insert Shape
80 Degrees Diamond
Cutting Depth
0.2 mm
Cutting Conditions
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260052 CU7010
Zoro #
G414821670
UPC #
-
Country of Origin
Japan

Dimensions

Max. Cutting Depth (ap max)
2 mm
Cutting Depth
0.2 mm
Corner Radius
0.4 mm
Insert Thickness
1.5 mm
Min. Cutting Depth (ap min)
0.25 mm

Details

Coating
Uncoated
Insert Shape
80 Degrees Diamond
Cutting Conditions
Continuous
Item
Indexable Insert for Turning
Insert Style
CCMT
Grade
CU7010
ISO Number
CCMT 060204
Insert Material
Cermet
Workpiece Material
Steel
Secondary Application
Stainless Steel
No. of Edges
2
Insert Application
Finishing
Tolerance
Stainless Steel
Chip-Breaker
SS
Inscribed Circle
2

Description

CC.T 060204 CU7010 Grade: CU7010 Chip breaker: SS Tolerance: M Cutting depth ap: 0.2 2.5 mm Feed f: 0.05 0.25 mm/rev. Cutting speed vc main application: 90 210 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.