Cermet Turning Insert, Diamond, CCMT32.51 / CCMT09T304, for Steel

  • Mfr # 260058 CU7010

  • Zoro # G914822917


product price:  $7.99
/ea
Sold in multiples of 10 for $79.90

Key Features

No. of Edges
2
Workpiece Material
Steel
Tolerance
Stainless Steel
Cutting Conditions
Continuous
Insert Material
Cermet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260058 CU7010
Zoro #
G914822917
UPC #
-
Country of Origin
Japan

Dimensions

Max. Cutting Depth (ap max)
3.25 mm
Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm
Cutting Depth
0.2 mm
Insert Thickness
2.5 mm

Details

No. of Edges
2
Workpiece Material
Steel
Tolerance
Stainless Steel
Cutting Conditions
Continuous
Insert Material
Cermet
Insert Application
Finishing
Item
Indexable Insert for Turning
Secondary Application
Stainless Steel
Insert Style
CCMT
Grade
CU7010
Coating
Uncoated
Chip-Breaker
SS
Insert Shape
80 Degrees Diamond
Inscribed Circle
3
ISO Number
CCMT 09T304

Description

CC.T 09T304 CU7010 Grade: CU7010 Chip breaker: SS Tolerance: M Cutting depth ap: 0.2 2.5 mm Feed f: 0.05 0.25 mm/rev. Cutting speed vc main application: 90 210 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.