Cermet Turning Insert, Diamond, DCMT32.52 / DCMT11T308, for Steel

  • Mfr # 260464 CB7010

  • Zoro # G814822550


product price:  $11.79
/ea
Sold in multiples of 10 for $117.90

Key Features

Insert Material
Cermet
Cutting Depth
0.2 mm
Chip-Breaker
SM
Insert Application
Roughing-Finishing
Insert Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260464 CB7010
Zoro #
G814822550
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.2 mm
Insert Thickness
2.5 mm
Min. Cutting Depth (ap min)
0.55 mm
Max. Cutting Depth (ap max)
2.75 mm
Corner Radius
0.8 mm

Details

Insert Material
Cermet
Chip-Breaker
SM
Insert Application
Roughing-Finishing
Item
Indexable Insert for Turning
Tolerance
Stainless Steel
Inscribed Circle
3
Workpiece Material
Steel
Grade
CB7010
Cutting Conditions
Continuous
Insert Style
DCMT
Insert Shape
55 Degrees Diamond
No. of Edges
2
ISO Number
DCMT 11T308
Secondary Application
Stainless Steel

Description

DC.T 11T308 CB7010 Grade: CB7010 Chip breaker: SM Tolerance: M Cutting depth ap: 0.2 2 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 90 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.