Cermet Turning Insert, Diamond, VCMT331 / VCMT160404, for Steel

  • Mfr # 261458 CB7010

  • Zoro # G114822694


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Insert Material
Cermet
ISO Number
VCMT 160404
Chip-Breaker
SM
Cutting Depth
0.2 mm
Insert Application
Semi-roughing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261458 CB7010
Zoro #
G114822694
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.2 mm
Insert Size
331
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
3 mm
Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
2.5 mm

Details

Insert Material
Cermet
ISO Number
VCMT 160404
Chip-Breaker
SM
Insert Application
Semi-roughing
No. of Edges
2
Secondary Application
Stainless Steel
Grade
CB7010
Inscribed Circle
3
Insert Style
VCMT
Workpiece Material
Steel
Cutting Conditions
Continuous
Tolerance
Stainless Steel
Insert Shape
35 Degrees Diamond
Item
Indexable Insert for Turning

Description

VC.T 160404 CB7010 Grade: CB7010 Chip breaker: SM Tolerance: M Cutting depth ap: 0.2 2 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 90 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.