Cermet Turning Insert, Triangle, TCMT21.51 / TCMT110204, for Steel

  • Mfr # 260952 CU7010

  • Zoro # G214822648


product price:  $7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Grade
CU7010
Corner Radius
0.4 mm
No. of Edges
3
Max. Cutting Depth (ap max)
2.75 mm
Workpiece Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260952 CU7010
Zoro #
G214822648
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
2.75 mm
Cutting Depth
0.2 mm
Insert Thickness
1.5 mm
Min. Cutting Depth (ap min)
0.25 mm

Details

Grade
CU7010
No. of Edges
3
Item
Indexable Insert for Turning
Workpiece Material
Steel
Secondary Application
Stainless Steel
Cutting Conditions
Continuous
Inscribed Circle
2
Coating
Uncoated
Insert Application
Finishing
Insert Material
Cermet
Insert Style
TCMT
Insert Shape
Triangle
Chip-Breaker
SS
ISO Number
TCMT 110204

Description

TCMT 110204 CU7010 Grade: CU7010 Chip breaker: SS Cutting depth ap: 0.2 1.5 mm Feed f: 0.05 0.2 mm/rev. Cutting speed vc main application: 90 210 m/min Cutting speed vc secondary application: 80 140 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.