Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Mill, with Bore, 15 Degrees

  • Mfr # 215795 15

  • Zoro # G416115593


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Overall Length
52 mm
Shank Type
with bore
Large End Dia.
70 mm
Coolant Through
Yes
Insert Screw
219814 (8IP; 1.2 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215795 15
Zoro #
G416115593
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
52 mm
Large End Dia.
70 mm
Flute Length
7 mm
Achievable Chamfer Height
7 mm
Mounting Bore Dia.
22 mm
Achievable Chamfer Width
27 mm
Achievable Chamfer Length
27.5 mm

Details

Shank Type
with bore
Chamfer Angle
15°
Coolant Through
Yes
Item
Indexable end mill
Insert Screw
219814 (8IP; 1.2 Nm)
Number of Effective Inserts
3
Number of Indexable Inserts
9
Tool Exchange
PowerCard

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Number of effective inserts Zeff: 3 Number of indexable inserts: 9 Overall length Ltot: 52 mm smallestD: 17 mm largestD1: 70 mm achievable chamfer width b: 27 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.