Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Mill, with Bore, 30 Degrees

  • Mfr # 215700 30

  • Zoro # G916115529


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Overall Length
50 mm
Insert Screw
219811 (15IP; 5.0 Nm)
Shank Type
with bore
Large End Dia.
84.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215700 30
Zoro #
G916115529
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Large End Dia.
84.6 mm
Achievable Chamfer Width
26.5 mm
Achievable Chamfer Length
30 mm
Achievable Chamfer Height
15.1 mm
Flute Length
15.1 mm
Mounting Bore Dia.
27 mm

Details

Item
Indexable end mill
Coolant Through
Yes
Chamfer Angle
30°
Insert Screw
219811 (15IP; 5.0 Nm)
Shank Type
with bore
Number of Indexable Inserts
6
Tool Exchange
PowerCard
Number of Effective Inserts
3

Description

Note: - Recommended milling inserts for chamfering: No. 215720- 215724- 215728- 215744- 215758. - If other milling inserts are used- the tool life may be less and surface quality may suffer. - Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of effective inserts Zeff: 3 Number of indexable inserts: 6 Overall length Ltot: 50 mm smallestD: 35 mm largestD1: 84.6 mm achievable chamfer width b: 26.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.