
Chamfer Mill, with Bore, 30 Degrees
Mfr # 215795 30
Zoro # G316115501
product price: $861.99
/ea
Free Shipping & Returns
Key Features
Large End Dia.
65 mm
Shank Type
with bore
Overall Length
52 mm
Insert Screw
219814 (8IP; 1.2 Nm)
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215795 30
Zoro #
G316115501
UPC #
-
Country of Origin
Germany
Dimensions
Large End Dia.
65 mm
Overall Length
52 mm
Achievable Chamfer Length
27.5 mm
Flute Length
13 mm
Achievable Chamfer Height
13 mm
Achievable Chamfer Width
24 mm
Mounting Bore Dia.
22 mm
Details
Chamfer Angle
30°
Shank Type
with bore
Item
Indexable end mill
Insert Screw
219814 (8IP; 1.2 Nm)
Coolant Through
Yes
Tool Exchange
PowerCard
Number of Indexable Inserts
9
Number of Effective Inserts
3
Description
Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Number of effective inserts Zeff: 3 Number of indexable inserts: 9 Overall length Ltot: 52 mm smallestD: 17 mm largestD1: 65 mm achievable chamfer width b: 24 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.