
Chamfer Mill, with Bore, 45 Degrees
Mfr # 215700 45
Zoro # G216115465
product price: $759.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 mm
Insert Screw
219811 (15IP; 5.0 Nm)
Large End Dia.
77.8 mm
Coolant Through
Yes
Shank Type
with bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215700 45
Zoro #
G216115465
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
50 mm
Large End Dia.
77.8 mm
Achievable Chamfer Height
21.4 mm
Flute Length
21.4 mm
Achievable Chamfer Length
30 mm
Mounting Bore Dia.
27 mm
Achievable Chamfer Width
21.4 mm
Details
Chamfer Angle
45°
Insert Screw
219811 (15IP; 5.0 Nm)
Item
Indexable end mill
Coolant Through
Yes
Shank Type
with bore
Number of Effective Inserts
3
Number of Indexable Inserts
6
Tool Exchange
PowerCard
Description
Note: - Recommended milling inserts for chamfering: No. 215720- 215724- 215728- 215744- 215758. - If other milling inserts are used- the tool life may be less and surface quality may suffer. - Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of effective inserts Zeff: 3 Number of indexable inserts: 6 Overall length Ltot: 50 mm smallestD: 35 mm largestD1: 77.8 mm achievable chamfer width b: 21.4 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.