Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Mill, with Bore, 45 Degrees

  • Mfr # 215795 45

  • Zoro # G516115547


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Shank Type
with bore
Coolant Through
Yes
Large End Dia.
56 mm
Overall Length
52 mm
Insert Screw
219814 (8IP; 1.2 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215795 45
Zoro #
G516115547
UPC #
-
Country of Origin
Germany

Dimensions

Large End Dia.
56 mm
Overall Length
52 mm
Achievable Chamfer Width
17.8 mm
Achievable Chamfer Length
27.5 mm
Mounting Bore Dia.
22 mm
Flute Length
19 mm
Achievable Chamfer Height
19 mm

Details

Item
Indexable end mill
Shank Type
with bore
Coolant Through
Yes
Chamfer Angle
45°
Insert Screw
219814 (8IP; 1.2 Nm)
Number of Effective Inserts
3
Tool Exchange
PowerCard
Number of Indexable Inserts
9

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Number of effective inserts Zeff: 3 Number of indexable inserts: 9 Overall length Ltot: 52 mm smallestD: 17 mm largestD1: 56 mm achievable chamfer width b: 17.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.