Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Mill, with Bore, 75 Degrees

  • Mfr # 215795 75

  • Zoro # G016115481


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Shank Type
with bore
Overall Length
60 mm
Insert Screw
219814 (8IP; 1.2 Nm)
Coolant Through
Yes
Large End Dia.
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215795 75
Zoro #
G016115481
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Large End Dia.
33 mm
Achievable Chamfer Height
27 mm
Flute Length
27 mm
Achievable Chamfer Length
27.5 mm
Mounting Bore Dia.
16 mm
Achievable Chamfer Width
7 mm

Details

Shank Type
with bore
Chamfer Angle
75°
Insert Screw
219814 (8IP; 1.2 Nm)
Coolant Through
Yes
Item
Indexable end mill
Number of Indexable Inserts
9
Tool Exchange
PowerCard
Number of Effective Inserts
3

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Number of effective inserts Zeff: 3 Number of indexable inserts: 9 Overall length Ltot: 60 mm smallestD: 19 mm largestD1: 33 mm achievable chamfer width b: 7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.