Circular Mill for Polygon Milling Inserts, Steel, 14-22mm Min Diameter
- Mfr # 217250 18
- Zoro # G516286780
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Overall Length
71.5 mm
Material - Machining
Steel
Shank Dia.
12 mm
Max. Cutting Depth
6.5 mm
Application For Type of Drilling
Blind hole and through hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217250 18
- Zoro #
- G516286780
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circular mills
- Material - Machining
- Steel
- Application For Type of Drilling
- Blind hole and through hole
- Coolant Through
- Yes
- Application
- Internal and external
- Correction Profile
- M20
- For Insert Type
- P16
- Tool Exchange
- PowerCard
- Type
- 18
- Shank Type
- Weldon
- Overhang
- 25 mm
Dimensions
- Overall Length
- 71.5 mm
- Shank Dia.
- 12 mm
- Max. Cutting Depth
- 6.5 mm
- Smallest Hole Diameter
- 14 - 22 mm
- Internal Diameter
- 9 mm
- Thread Depth
- 20.9 mm
- Hole Dia.
- 9.6 mm
Description
Note: The actual groove depth Smax is calculated as follows: D-d1 / 2. Tool exchange: PowerCard Through-coolant: yes for insert type: P16 smallest holeD: 14 - 22 mm Internald1: 9 mm maximum cutting depth Smax: 6.5 mm Overhang L1: 25 mm Overall length Ltot: 71.5 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.