Circular Mill for Polygon Milling Inserts, Steel, 22-37mm Min Diameter
- Mfr # 217250 27
- Zoro # G316286775
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Overall Length
84.2 mm
Material - Machining
Steel
Shank Dia.
16 mm
Correction Profile
M36
Application
Internal and external
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217250 27
- Zoro #
- G316286775
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circular mills
- Material - Machining
- Steel
- Correction Profile
- M36
- Application
- Internal and external
- Overhang
- 35 mm
- Application For Type of Drilling
- Blind hole and through hole
- Type
- 27
- Shank Type
- Weldon
- For Insert Type
- P26
- Tool Exchange
- PowerCard
- Coolant Through
- Yes
Dimensions
- Overall Length
- 84.2 mm
- Shank Dia.
- 16 mm
- Hole Dia.
- 11.7 mm
- Internal Diameter
- 13.6 mm
- Max. Cutting Depth
- 11.5 mm
- Thread Depth
- 30.4 mm
- Smallest Hole Diameter
- 22 - 37 mm
Description
Note: The actual groove depth Smax is calculated as follows: D-d1 / 2. Tool exchange: PowerCard Through-coolant: yes for insert type: P26 smallest holeD: 22 - 37 mm Internald1: 13.6 mm maximum cutting depth Smax: 11.5 mm Overhang L1: 35 mm Overall length Ltot: 84.2 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.