Shop GARANT
See all product information
Create Account
Circular Mill for Triangular Inserts, Carbide, 10.6mm Min Diameter
- Mfr # 217405 11L
- Zoro # G416129491
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Overall Length
74.2 mm
Coolant Through
No
Shank Diameter
10 mm
Material
Carbide
End Mill Application
Blind hole and through hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217405 11L
- Zoro #
- G416129491
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circular mills
- Coolant Through
- No
- Material
- Carbide
- End Mill Application
- Blind hole and through hole
- Shank Type
- Weldon
- Application
- Internal and external
- Dia
- 11L
- Overhang
- 34.2 mm
- Tool Exchange
- PowerCard
- For Insert Type
- 3
Dimensions
- Overall Length
- 74.2 mm
- Shank Diameter
- 10 mm
- Hole Dia.
- 16.2 mm
- Internal Diameter
- 7.4 mm
- Smallest Hole Diameter
- 10.6 mm
- Max. Cutting Depth
- 1.6 mm
Description
Version: No. 217400 sizes 8 and 11 as well as No. 217405 size 11L without internal cooling. Tool exchange: PowerCard Through-coolant: no for insert type: 03 smallest holeD: 10.6 mm Internald1: 7.4 mm maximum cutting depth Smax: 1.6 mm Overhang L1: 34.2 mm Overall length Ltot: 74.2 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.