Zoro Homepage

Circular Saw Blade, for Steel, 305 mm

  • Mfr # 584006 305

  • Zoro # G814386496


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Diameter
305 mm
Blade Diameter
305 mm
Arbor Hole Size
25.4 mm
Cutting Depth
2.2 mm
Number of teeth
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584006 305
Zoro #
G814386496
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
305 mm
Blade Diameter
305 mm
Arbor Hole Size
25.4 mm
Cutting Depth
2.2 mm

Details

Number of teeth
60
Suitable for materials
Steel

Description

Tipped with carbide inserts, precision version with high-strength blade, noise damped. Generously dimensioned carbide teeth allow multiple re-grinding. With significantly longer tool life. Application: For cutting stainless steel with tenon saws and mitre saws. Problem-free cutting of mild steel profiles, pipes and plates. Low-burr, quick cutting without cooling. Bore : 25.4 mm Number of teeth: 60 Width of cut B: 2.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.