
Copy Mill, Plain Shank, for RD. Inserts, 10mm Diameter, 2L Inserts
Mfr # 212070 10/2L
Zoro # G116120194
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
15 – 27°
Number of Teeth
2
Cutting Dia.
10 mm
Shank Dia.
12 mm
Overall Length
110 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212070 10/2L
Zoro #
G116120194
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
10 mm
Shank Dia.
12 mm
Overall Length
110 mm
Ramping Length for αmax
3.72 mm
Diameter 3
5 mm
Details
Cutting Angle
15 – 27°
Number of Teeth
2
Item
Copy mill
Insert Screw
219802 (6IP; 0.6 Nm)
Circular interpolation milling ap
1.1 mm
Overhang
39 mm
Approach Angle
15 – 27°
Milling head suitable for insert shape
Round
Ramping Angle
5.37°
Dia/No. of Cutting Edges
10 mm/2L
Fz Helix
0.7
Circular Interpolation Milling - Dmax
18 mm
Coolant Through
Yes
Tool Exchange
PowerCard
Axial Rake Angle
0°
Shank Type
Plain shank
Circular Interpolation Milling - Dmin
15 mm
Description
Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: ap max = 1.1 mm. Use GARANT torque screwdriver TQ No. 211750 size 0.6 with bit No. 674252 size 6IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D3: 5 mm Overhang L1: 39 mm Overall length Ltot: 110 mm ShankDs h6: 12 mm Circular interpolation millingDmin: 15 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.