Zoro Homepage

Copy Mill, Plain Shank, for RD. Inserts, 12mm Diameter, 3L Inserts

  • Mfr # 212070 12/3L

  • Zoro # G516120152


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
15 – 27°
Shank Dia.
16 mm
Number of Teeth
3
Insert Screw
219802 (6IP; 0.6 Nm)
Cutting Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212070 12/3L
Zoro #
G516120152
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
16 mm
Cutting Dia.
12 mm
Overall Length
120 mm
Ramping Length for αmax
5.72 mm
Diameter 3
7 mm

Details

Cutting Angle
15 – 27°
Item
Copy mill
Number of Teeth
3
Insert Screw
219802 (6IP; 0.6 Nm)
Ramping Angle
3.5°
Approach Angle
15 – 27°
Axial Rake Angle
Milling head suitable for insert shape
Round
Dia/No. of Cutting Edges
12 mm/3L
Overhang
30 mm
Circular interpolation milling ap
1.1 mm
Circular Interpolation Milling - Dmin
19 mm
Fz Helix
0.7
Circular Interpolation Milling - Dmax
22 mm
Tool Exchange
PowerCard
Coolant Through
Yes
Shank Type
Plain shank

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: ap max = 1.1 mm. Use GARANT torque screwdriver TQ No. 211750 size 0.6 with bit No. 674252 size 6IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D3: 7 mm Overhang L1: 30 mm Lengthd1: 70 mm Overall length Ltot: 120 mm ShankDs h6: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.