
Copy Mill, Plain Shank, for RD. Inserts, 15mm Diameter, 4 Inserts
Mfr # 212070 15
Zoro # G816120180
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
16 mm
Cutting Angle
15 – 27°
Overall Length
80 mm
Number of Teeth
4
Insert Screw
219802 (6IP; 0.6 Nm)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212070 15
Zoro #
G816120180
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
16 mm
Overall Length
80 mm
Cutting Dia.
15 mm
Diameter 3
10 mm
Ramping Length for αmax
8.72 mm
Details
Cutting Angle
15 – 27°
Number of Teeth
4
Insert Screw
219802 (6IP; 0.6 Nm)
Item
Copy mill
Axial Rake Angle
0°
Fz Helix
0.7
Tool Exchange
PowerCard
Approach Angle
15 – 27°
Circular Interpolation Milling - Dmax
28 mm
Dia/No. of Cutting Edges
15 mm/4
Milling head suitable for insert shape
Round
Coolant Through
Yes
Shank Type
Plain shank
Circular interpolation milling ap
1.1 mm
Ramping Angle
2.3°
Circular Interpolation Milling - Dmin
25 mm
Overhang
30 mm
Description
Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: ap max = 1.1 mm. Use GARANT torque screwdriver TQ No. 211750 size 0.6 with bit No. 674252 size 6IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D3: 10 mm Overhang L1: 30 mm Overall length Ltot: 80 mm ShankDs h6: 16 mm Circular interpolation millingDmin: 25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.