Zoro Homepage

Copy Mill, Plain Shank, for RD. Inserts, 16mm Diameter, 4 Inserts

  • Mfr # 212070 16

  • Zoro # G616120212


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16 mm
Overall Length
80 mm
Cutting Angle
15 – 27°
Insert Screw
219802 (6IP; 0.6 Nm)
Number of Teeth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212070 16
Zoro #
G616120212
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
16 mm
Overall Length
80 mm
Cutting Dia.
16 mm
Ramping Length for αmax
9.72 mm
Diameter 3
11 mm

Details

Cutting Angle
15 – 27°
Item
Copy mill
Insert Screw
219802 (6IP; 0.6 Nm)
Number of Teeth
4
Axial Rake Angle
Ramping Angle
2.06°
Overhang
30 mm
Circular Interpolation Milling - Dmin
27 mm
Tool Exchange
PowerCard
Milling head suitable for insert shape
Round
Dia/No. of Cutting Edges
16 mm/4
Coolant Through
Yes
Approach Angle
15 – 27°
Circular Interpolation Milling - Dmax
30 mm
Circular interpolation milling ap
1.1 mm
Fz Helix
0.7
Shank Type
Plain shank

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: ap max = 1.1 mm. Use GARANT torque screwdriver TQ No. 211750 size 0.6 with bit No. 674252 size 6IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D3: 11 mm Overhang L1: 30 mm Overall length Ltot: 80 mm ShankDs h6: 16 mm Circular interpolation millingDmin: 27 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.