Zoro Homepage

Copy Mill, with Bore, for RD. Inserts, 35mm Diameter, 3 Inserts

  • Mfr # 212125 35/3

  • Zoro # G416120184


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
3
Overall Length
40 mm
Cutting Angle
15 – 30°
Insert Screw
219804 (15IP; 3.8 Nm)
Cutting Dia.
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212125 35/3
Zoro #
G416120184
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Cutting Dia.
35 mm
Diameter 3
25 mm
Mounting Bore Dia.
16 mm
Free length
40 mm
Ramping Length for αmax
22.45 mm

Details

Number of Teeth
3
Cutting Angle
15 – 30°
Item
Copy mill
Insert Screw
219804 (15IP; 3.8 Nm)
Dia/No. of Cutting Edges
35 mm/3
Ramping Angle
1.79°
Fz Helix
0.7
Milling head suitable for insert shape
Round
Tool Exchange
PowerCard
Shank Type
with bore
Approach Angle
15 – 30°
Coolant Through
Yes
Axial Rake Angle
Circular Interpolation Milling - Dmax
68 mm
Circular Interpolation Milling - Dmin
60 mm
Circular interpolation milling ap
2 mm

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D3: 25 mm Overall length Ltot: 40 mm Mounting bore : 16 mm Circular interpolation millingDmin: 60 mm Circular interpolation millingDmax: 68 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.