Zoro Homepage

Copy Mill, with Bore, for RD. Inserts, 42mm Diameter, 4 Inserts

  • Mfr # 212145 42/4

  • Zoro # G716120198


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 mm
Insert Screw
219805 (15IP; 3.8 Nm)
Cutting Angle
15 – 27°
Cutting Dia.
42 mm
Number of Teeth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212145 42/4
Zoro #
G716120198
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Cutting Dia.
42 mm
Mounting Bore Dia.
16 mm
Ramping Length for αmax
26.94 mm
Diameter 3
30 mm
Free length
40 mm

Details

Insert Screw
219805 (15IP; 3.8 Nm)
Cutting Angle
15 – 27°
Number of Teeth
4
Item
Copy mill
Fz Helix
0.7
Coolant Through
Yes
Shank Type
with bore
Axial Rake Angle
Circular Interpolation Milling - Dmin
72 mm
Tool Exchange
PowerCard
Milling head suitable for insert shape
Round
Circular Interpolation Milling - Dmax
82 mm
Circular interpolation milling ap
2.5 mm
Ramping Angle
1.79°
Dia/No. of Cutting Edges
42 mm/4
Approach Angle
15 – 27°

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning as the cutting edge wears. Attention: Retaining screws and retaining washers should not be used for inserts with positive geometry. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2.5 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D3: 30 mm Overall length Ltot: 40 mm Mounting bore : 16 mm Circular interpolation millingDmin: 72 mm Circular interpolation millingDmax: 82 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.