
Copy Mill, with Bore, for RD. Inserts, 52mm Diameter, 7 Inserts
Mfr # 212125 52/7
Zoro # G816120197
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
52 mm
Number of Teeth
7
Insert Screw
219804 (15IP; 3.8 Nm)
Overall Length
50 mm
Cutting Angle
15 – 30°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212125 52/7
Zoro #
G816120197
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
52 mm
Overall Length
50 mm
Diameter 3
42 mm
Mounting Bore Dia.
22 mm
Ramping Length for αmax
39.45 mm
Free length
50 mm
Details
Item
Copy mill
Number of Teeth
7
Insert Screw
219804 (15IP; 3.8 Nm)
Cutting Angle
15 – 30°
Fz Helix
0.7
Circular Interpolation Milling - Dmin
94 mm
Ramping Angle
1.02°
Axial Rake Angle
0°
Circular Interpolation Milling - Dmax
102 mm
Approach Angle
15 – 30°
Dia/No. of Cutting Edges
52 mm/7
Tool Exchange
PowerCard
Milling head suitable for insert shape
Round
Shank Type
with bore
Circular interpolation milling ap
2 mm
Coolant Through
Yes
Description
Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 7D3: 42 mm Overall length Ltot: 50 mm Mounting bore : 22 mm Circular interpolation millingDmin: 94 mm Circular interpolation millingDmax: 102 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.