
Copy Mill, with Bore, for RD. Inserts, 80mm Diameter, 6 Inserts
Mfr # 212165 80/6
Zoro # G216120155
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
80 mm
Insert Screw
219800 (20IP; 5.7 Nm)
Cutting Angle
15 – 30°
Overall Length
50 mm
Number of Teeth
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
212165 80/6
Zoro #
G216120155
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
80 mm
Overall Length
50 mm
Ramping Length for αmax
59.92 mm
Mounting Bore Dia.
27 mm
Free length
50 mm
Diameter 3
64 mm
Details
Insert Screw
219800 (20IP; 5.7 Nm)
Cutting Angle
15 – 30°
Item
Copy mill
Number of Teeth
6
Approach Angle
15 – 30°
Fz Helix
0.7
Tool Exchange
PowerCard
Circular interpolation milling ap
3.5 mm
Axial Rake Angle
0°
Milling head suitable for insert shape
Round
Circular Interpolation Milling - Dmax
158 mm
Dia/No. of Cutting Edges
80 mm/6
Coolant Through
Yes
Circular Interpolation Milling - Dmin
144 mm
Ramping Angle
1.07°
Shank Type
with bore
Description
Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning as the cutting edge wears. Application: With pack of insert screws No. 219800 - for securing indexable inserts and retaining washers. Attention: Retaining screws and retaining washers should not be used for inserts with positive geometry. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. ap max = 3.5 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 6D3: 64 mm Overall length Ltot: 50 mm Mounting bore : 27 mm Circular interpolation millingDmin: 144 mm Circular interpolation millingDmax: 158 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.