Zoro Homepage

Copy Mill, with Bore, for RP. Inserts, 100mm Diameter, 9 Inserts

  • Mfr # 212018 100/9

  • Zoro # G416120191


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
15 – 30°
Number of Teeth
9
Overall Length
50 mm
Cutting Dia.
100 mm
Insert Screw
219878 3 (15IP; 3.8 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212018 100/9
Zoro #
G416120191
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
100 mm
Free length
50 mm
Diameter 3
88 mm
Mounting Bore Dia.
32 mm
Ramping Length for αmax
84.94 mm

Details

Cutting Angle
15 – 30°
Number of Teeth
9
Insert Screw
219878 3 (15IP; 3.8 Nm)
Item
Copy mill
Circular Interpolation Milling - Dmax
198 mm
Circular Interpolation Milling - Dmin
188 mm
Ramping Angle
0.57°
Tool Exchange
PowerCard
Coolant Through
Yes
Axial Rake Angle
Shank Type
with bore
Milling head suitable for insert shape
Round
Dia/No. of Cutting Edges
100 mm/9
Fz Helix
0.7
Circular interpolation milling ap
4 mm
Approach Angle
15 – 30°

Description

Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 6.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 9D3: 88 mm Overall length Ltot: 50 mm Mounting bore : 32 mm Circular interpolation millingDmin: 188 mm Circular interpolation millingDmax: 198 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.