Zoro Homepage

Copy Mill, with Threaded Shank, for RD. Inserts, 10mm Diameter, 2 Inserts

  • Mfr # 212087 10/2

  • Zoro # G316120185


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
10 mm
Overall Length
20 mm
Cutting Angle
15 – 27°
Insert Screw
219802 (6IP; 0.6 Nm)
Number of Teeth
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212087 10/2
Zoro #
G316120185
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
10 mm
Overall Length
20 mm
Diameter 2
9.75 mm
Free length
20 mm
Diameter 1
5.5 mm
Diameter 3
5 mm
Ramping Length for αmax
3.72 mm

Details

Item
Copy mill
Cutting Angle
15 – 27°
Insert Screw
219802 (6IP; 0.6 Nm)
Number of Teeth
2
Tool Exchange
PowerCard
Circular interpolation milling ap
1.1 mm
Ramping Angle
5.37°
Circular Interpolation Milling - Dmax
18 mm
Approach Angle
15 – 27°
Circular Interpolation Milling - Dmin
15 mm
Shank Type
with threaded shank
Milling head suitable for insert shape
Round
Mounting Thread
M5
Coolant Through
Yes
Axial Rake Angle
Fz Helix
0.7
Dia/No. of Cutting Edges
10 mm/2

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: ap max = 1.1 mm. Use GARANT torque screwdriver TQ No. 211750 size 0.6 with bit No. 674252 size 6IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D1 h6: 5.5 mmD2: 9.75 mmD3: 5 mm Overall length Ltot: 20 mm Mounting thread M: M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.