Zoro Homepage

Copy Mill, with Threaded Shank, for RD. Inserts, 16mm Diameter, 3 Inserts

  • Mfr # 212100 16

  • Zoro # G416120146


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
15 – 20°
Number of Teeth
3
Overall Length
23 mm
Insert Screw
219803 (8IP; 1.2 Nm)
Cutting Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212100 16
Zoro #
G416120146
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
23 mm
Cutting Dia.
16 mm
Free length
23 mm
Diameter 3
9 mm
Diameter 2
12.7 mm
Diameter 1
8.5 mm
Ramping Length for αmax
7.21 mm

Details

Cutting Angle
15 – 20°
Number of Teeth
3
Item
Copy mill
Insert Screw
219803 (8IP; 1.2 Nm)
Circular Interpolation Milling - Dmax
30 mm
Axial Rake Angle
Mounting Thread
M8
Milling head suitable for insert shape
Round
Fz Helix
0.7
Shank Type
with threaded shank
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmin
25 mm
Circular interpolation milling ap
1.5 mm
Approach Angle
15 – 20°
Dia/No. of Cutting Edges
16 mm/3
Ramping Angle
3.89°
Coolant Through
Yes

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: ap max = 1.5 mm. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit shank No. 674252 size 8IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D1 h6: 8.5 mmD2: 12.7 mmD3: 9 mm Overall length Ltot: 23 mm Mounting thread M: M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.