
Copy Mill, with Threaded Shank, for RD. Inserts, 20mm Diameter, 4 Inserts
Mfr # 212100 20
Zoro # G816120142
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219803 (8IP; 1.2 Nm)
Number of Teeth
4
Cutting Dia.
20 mm
Overall Length
30 mm
Cutting Angle
15 – 20°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212100 20
Zoro #
G816120142
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
20 mm
Overall Length
30 mm
Ramping Length for αmax
11.21 mm
Free length
30 mm
Diameter 1
10.5 mm
Diameter 3
13 mm
Diameter 2
17.7 mm
Details
Insert Screw
219803 (8IP; 1.2 Nm)
Number of Teeth
4
Item
Copy mill
Cutting Angle
15 – 20°
Mounting Thread
M10
Coolant Through
Yes
Shank Type
with threaded shank
Approach Angle
15 – 20°
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
20 mm/4
Circular interpolation milling ap
1.5 mm
Ramping Angle
2.5°
Milling head suitable for insert shape
Round
Axial Rake Angle
0°
Fz Helix
0.7
Circular Interpolation Milling - Dmax
38 mm
Circular Interpolation Milling - Dmin
33 mm
Description
Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: ap max = 1.5 mm. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit shank No. 674252 size 8IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D1 h6: 10.5 mmD2: 17.7 mmD3: 13 mm Overall length Ltot: 30 mm Mounting thread M: M10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.