Zoro Homepage

Copy Mill, with Threaded Shank, for RD. Inserts, 24mm Diameter, 2 Inserts

  • Mfr # 212155 24/2

  • Zoro # G916120219


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
15 – 27°
Overall Length
35 mm
Insert Screw
219805 (15IP; 3.8 Nm)
Cutting Dia.
24 mm
Number of Teeth
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212155 24/2
Zoro #
G916120219
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
35 mm
Cutting Dia.
24 mm
Diameter 1
12.5 mm
Free length
35 mm
Ramping Length for αmax
8.94 mm
Diameter 2
20.7 mm
Diameter 3
12 mm

Details

Cutting Angle
15 – 27°
Item
Copy mill
Insert Screw
219805 (15IP; 3.8 Nm)
Number of Teeth
2
Approach Angle
15 – 27°
Axial Rake Angle
Dia/No. of Cutting Edges
24 mm/2
Milling head suitable for insert shape
Round
Coolant Through
Yes
Tool Exchange
PowerCard
Fz Helix
0.7
Circular Interpolation Milling - Dmin
36 mm
Shank Type
with threaded shank
Circular interpolation milling ap
2.5 mm
Mounting Thread
M12
Circular Interpolation Milling - Dmax
46 mm
Ramping Angle
5.37°

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning as the cutting edge wears. Attention: Retaining screws and retaining washers should not be used for inserts with positive geometry. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2.5 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D1 h6: 12.5 mmD2: 20.7 mmD3: 12 mm Overall length Ltot: 35 mm Mounting thread M: M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.