Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copy Mill, with Threaded Shank, for RD. Inserts, 25mm Diameter, 3 Inserts

  • Mfr # 212135 25/3

  • Zoro # G716120136


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
3
Cutting Dia.
25 mm
Insert Screw
219804 (15IP; 3.8 Nm)
Cutting Angle
15 – 30°
Overall Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212135 25/3
Zoro #
G716120136
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
25 mm
Overall Length
35 mm
Diameter 2
20.7 mm
Free length
35 mm
Diameter 3
15 mm
Diameter 1
12.5 mm
Ramping Length for αmax
12.45 mm

Details

Item
Copy mill
Number of Teeth
3
Insert Screw
219804 (15IP; 3.8 Nm)
Cutting Angle
15 – 30°
Ramping Angle
3.22°
Shank Type
with threaded shank
Coolant Through
Yes
Fz Helix
0.7
Axial Rake Angle
0°
Dia/No. of Cutting Edges
25 mm/3
Mounting Thread
M12
Approach Angle
15 – 30°
Circular Interpolation Milling - Dmax
48 mm
Circular Interpolation Milling - Dmin
40 mm
Circular interpolation milling ap
2 mm
Milling head suitable for insert shape
Round
Tool Exchange
PowerCard

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D1 h6: 12.5 mmD2: 20.7 mmD3: 15 mm Overall length Ltot: 35 mm Mounting thread M: M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.