Zoro Homepage

Copy Mill, with Threaded Shank, for RD. Inserts, 25mm Diameter, 5 Inserts

  • Mfr # 212100 25

  • Zoro # G116120217


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
5
Overall Length
35 mm
Cutting Dia.
25 mm
Cutting Angle
15 – 20°
Insert Screw
219803 (8IP; 1.2 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212100 25
Zoro #
G116120217
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
35 mm
Cutting Dia.
25 mm
Diameter 2
20.7 mm
Ramping Length for αmax
16.21 mm
Diameter 1
12.5 mm
Diameter 3
18 mm
Free length
35 mm

Details

Number of Teeth
5
Item
Copy mill
Cutting Angle
15 – 20°
Insert Screw
219803 (8IP; 1.2 Nm)
Axial Rake Angle
Coolant Through
Yes
Dia/No. of Cutting Edges
25 mm/5
Shank Type
with threaded shank
Tool Exchange
PowerCard
Fz Helix
0.7
Ramping Angle
1.73°
Milling head suitable for insert shape
Round
Approach Angle
15 – 20°
Circular Interpolation Milling - Dmax
48 mm
Circular interpolation milling ap
1.5 mm
Mounting Thread
M12
Circular Interpolation Milling - Dmin
43 mm

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: ap max = 1.5 mm. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit shank No. 674252 size 8IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D1 h6: 12.5 mmD2: 20.7 mmD3: 18 mm Overall length Ltot: 35 mm Mounting thread M: M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.