
Copy Mill, with Threaded Shank, for RD. Inserts, 32mm Diameter, 2 Inserts
Mfr # 212170 32/2
Zoro # G316120154
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219800 (20IP; 5.7 Nm)
Number of Teeth
2
Cutting Angle
15 – 30°
Cutting Dia.
32 mm
Overall Length
42 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212170 32/2
Zoro #
G316120154
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
32 mm
Overall Length
42 mm
Diameter 2
28.7 mm
Ramping Length for αmax
11.92 mm
Diameter 1
17 mm
Free length
42 mm
Diameter 3
16 mm
Details
Insert Screw
219800 (20IP; 5.7 Nm)
Number of Teeth
2
Item
Copy mill
Cutting Angle
15 – 30°
Axial Rake Angle
0°
Circular Interpolation Milling - Dmax
62 mm
Approach Angle
15 – 30°
Fz Helix
0.7
Circular Interpolation Milling - Dmin
48 mm
Shank Type
with threaded shank
Milling head suitable for insert shape
Round
Circular interpolation milling ap
3.5 mm
Mounting Thread
M16
Tool Exchange
PowerCard
Coolant Through
Yes
Ramping Angle
5.37°
Description
Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning as the cutting edge wears. Application: With pack of insert screws No. 219800 - for securing indexable inserts and retaining washers. Attention: Retaining screws and retaining washers should not be used for inserts with positive geometry. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. ap max = 3.5 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D1 h6: 17 mmD2: 28.7 mmD3: 16 mm Overall length Ltot: 42 mm Mounting thread M: M16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.