
Copy Mill, with Threaded Shank, for RD. Inserts, 35mm Diameter, 3 Inserts
Mfr # 212155 35/3
Zoro # G216120216
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
35 mm
Number of Teeth
3
Overall Length
42 mm
Cutting Angle
15 – 27°
Insert Screw
219805 (15IP; 3.8 Nm)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212155 35/3
Zoro #
G216120216
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
35 mm
Overall Length
42 mm
Diameter 3
23 mm
Free length
42 mm
Diameter 2
28.7 mm
Diameter 1
17 mm
Ramping Length for αmax
19.94 mm
Details
Number of Teeth
3
Cutting Angle
15 – 27°
Item
Copy mill
Insert Screw
219805 (15IP; 3.8 Nm)
Circular Interpolation Milling - Dmax
68 mm
Coolant Through
Yes
Axial Rake Angle
0°
Circular interpolation milling ap
2.5 mm
Approach Angle
15 – 27°
Milling head suitable for insert shape
Round
Mounting Thread
M16
Fz Helix
0.7
Circular Interpolation Milling - Dmin
58 mm
Dia/No. of Cutting Edges
35 mm/3
Shank Type
with threaded shank
Ramping Angle
2.41°
Tool Exchange
PowerCard
Description
Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning as the cutting edge wears. Attention: Retaining screws and retaining washers should not be used for inserts with positive geometry. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2.5 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D1 h6: 17 mmD2: 28.7 mmD3: 23 mm Overall length Ltot: 42 mm Mounting thread M: M16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.