Zoro Homepage

Copy Mill, with Threaded Shank, for RD. Inserts, 35mm Diameter, 4 Inserts

  • Mfr # 212155 35/4

  • Zoro # G816120166


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Overall Length
42 mm
Cutting Angle
15 – 27°
Insert Screw
219805 (15IP; 3.8 Nm)
Cutting Dia.
35 mm
Number of Teeth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212155 35/4
Zoro #
G816120166
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
42 mm
Cutting Dia.
35 mm
Free length
42 mm
Diameter 2
28.7 mm
Diameter 1
17 mm
Diameter 3
23 mm
Ramping Length for αmax
19.94 mm

Details

Cutting Angle
15 – 27°
Insert Screw
219805 (15IP; 3.8 Nm)
Number of Teeth
4
Item
Copy mill
Ramping Angle
2.41°
Mounting Thread
M16
Fz Helix
0.7
Tool Exchange
PowerCard
Milling head suitable for insert shape
Round
Circular Interpolation Milling - Dmax
68 mm
Coolant Through
Yes
Shank Type
with threaded shank
Axial Rake Angle
Dia/No. of Cutting Edges
35 mm/4
Approach Angle
15 – 27°
Circular interpolation milling ap
2.5 mm
Circular Interpolation Milling - Dmin
58 mm

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning as the cutting edge wears. Attention: Retaining screws and retaining washers should not be used for inserts with positive geometry. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2.5 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D1 h6: 17 mmD2: 28.7 mmD3: 23 mm Overall length Ltot: 42 mm Mounting thread M: M16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.