
Copy Mill, with Threaded Shank, for RP. Inserts, 32mm Diameter, 3 Inserts
Mfr # 212015 32/3
Zoro # G416120160
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
15 – 30°
Cutting Dia.
32 mm
Overall Length
42 mm
Insert Screw
219878 3 (15IP; 3.8 Nm)
Number of Teeth
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212015 32/3
Zoro #
G416120160
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
32 mm
Overall Length
42 mm
Diameter 2
28.7 mm
Diameter 3
20 mm
Free length
42 mm
Ramping Length for αmax
16.94 mm
Diameter 1
17 mm
Details
Cutting Angle
15 – 30°
Insert Screw
219878 3 (15IP; 3.8 Nm)
Item
Copy mill
Number of Teeth
3
Dia/No. of Cutting Edges
32 mm/3
Circular Interpolation Milling - Dmax
62 mm
Fz Helix
0.7
Circular Interpolation Milling - Dmin
52 mm
Tool Exchange
PowerCard
Ramping Angle
2.84°
Approach Angle
15 – 30°
Milling head suitable for insert shape
Round
Circular interpolation milling ap
4 mm
Coolant Through
Yes
Mounting Thread
M16
Shank Type
with threaded shank
Axial Rake Angle
2°
Description
Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 6.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D1 h6: 17 mmD2: 28.7 mmD3: 20 mm Overall length Ltot: 42 mm Mounting thread M: M16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.