
Copy Mill, with Threaded Shank, for RP. Inserts, 35mm Diameter, 3 Inserts
Mfr # 212015 35/3
Zoro # G216120209
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219878 3 (15IP; 3.8 Nm)
Overall Length
42 mm
Cutting Dia.
35 mm
Number of Teeth
3
Cutting Angle
15 – 30°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212015 35/3
Zoro #
G216120209
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
42 mm
Cutting Dia.
35 mm
Free length
42 mm
Diameter 3
23 mm
Ramping Length for αmax
19.94 mm
Diameter 1
17 mm
Diameter 2
28.7 mm
Details
Insert Screw
219878 3 (15IP; 3.8 Nm)
Item
Copy mill
Number of Teeth
3
Cutting Angle
15 – 30°
Circular interpolation milling ap
4 mm
Ramping Angle
2.41°
Mounting Thread
M16
Axial Rake Angle
2°
Approach Angle
15 – 30°
Milling head suitable for insert shape
Round
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
35 mm/3
Shank Type
with threaded shank
Circular Interpolation Milling - Dmax
68 mm
Circular Interpolation Milling - Dmin
58 mm
Coolant Through
Yes
Fz Helix
0.7
Description
Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 6.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D1 h6: 17 mmD2: 28.7 mmD3: 23 mm Overall length Ltot: 42 mm Mounting thread M: M16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.