Zoro Homepage

Copy Mill, with Weldon Flat, for RD. Inserts, 25mm Diameter, 3 Inserts

  • Mfr # 212105 25

  • Zoro # G116120170


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
Cutting Angle
15 – 30°
Insert Screw
219804 (15IP; 3.8 Nm)
Cutting Dia.
25 mm
Overall Length
107 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212105 25
Zoro #
G116120170
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
20 mm
Cutting Dia.
25 mm
Overall Length
107 mm
Diameter 3
15 mm
Ramping Length for αmax
12.45 mm

Details

Cutting Angle
15 – 30°
Insert Screw
219804 (15IP; 3.8 Nm)
Item
Copy mill
Number of Teeth
3
Axial Rake Angle
Circular interpolation milling ap
2 mm
Fz Helix
0.7
Approach Angle
15 – 30°
Ramping Angle
3.22°
Coolant Through
Yes
Shank Type
Weldon shank
Circular Interpolation Milling - Dmin
40 mm
Circular Interpolation Milling - Dmax
48 mm
Dia/No. of Cutting Edges
25 mm/3
Tool Exchange
PowerCard
Overhang
35 mm
Milling head suitable for insert shape
Round

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D3: 15 mm Overhang L1: 35 mm Overall length Ltot: 107 mm ShankDs h6: 20 mm Circular interpolation millingDmin: 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.