
Corner Rounding Cutter, Uncoated, 16 mm
Mfr # 194220 16
Zoro # G714391620
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Shank Type
DIN 1835 B to h6
Overall Length
100 mm
Shank Dia.
25 mm
Radius
16 mm
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194220 16
Zoro #
G714391620
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
100 mm
Shank Dia.
25 mm
Radius
16 mm
Length of Cut
16 mm
Large Diameter
48 mm
Radius Milling
forwards
Small Diameter
16 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Details
Shank Type
DIN 1835 B to h6
Coolant Through
No
End Mill Style
Corner Radius
Cutting Direction
horizontal
Finish - Machining
uncoated
Number of Flutes
6
End Mill Material
Cobalt High Speed Steel
Color Ring
without
Hole Tolerance
H11
Feed Fz For Side Milling in Steel < 750 N/mm2
0.053 mm
Shank Tolerance
h6
Type of Product
corner rounding cutter, HSS-Co5
Correction Factor Fz
1.25
Description
Straight flutes. Special surface treatment. Application: For rounding and deburring edges and contours.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.