Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Rounding Cutter, Uncoated, 8 mm

  • Mfr # 194220 8

  • Zoro # G714391552


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Radius
8 mm
Number of Flutes
4
Length of Cut
8 mm
Shank Dia.
16 mm
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194220 8
Zoro #
G714391552
UPC #
-
Country of Origin
Italy

Dimensions

Radius
8 mm
Length of Cut
8 mm
Shank Dia.
16 mm
Overall Length
71 mm
Large Diameter
24 mm
Small Diameter
8 mm
Radius Milling
forwards
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm

Details

Number of Flutes
4
End Mill Style
Corner Radius
Cutting Direction
horizontal
Shank Type
DIN 1835 B to h6
Coolant Through
No
End Mill Material
Cobalt High Speed Steel
Finish - Machining
uncoated
Color Ring
without
Feed Fz For Side Milling in Steel < 750 N/mm2
0.015 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Hole Tolerance
H11
Type of Product
corner rounding cutter, HSS-Co5

Description

Straight flutes. Special surface treatment. Application: For rounding and deburring edges and contours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.