
Cutting disc, 115 mm Dia, 1 mm Thick, 22.23 mm Arbor Hole Size, Aluminum Oxide
Mfr # 563262 115
Zoro # G414555759
product price: $2.39
/ea
Sold in multiples of 25 for $59.75
Key Features
Overall Diameter
115 mm
Overall Thickness
1 mm
Connector Size
22.23 mm
Primary Material Application
High Speed Steel
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
563262 115
Zoro #
G414555759
UPC #
-
Country of Origin
Austria
Dimensions
Overall Diameter
115 mm
Overall Thickness
1 mm
Connector Size
22.23 mm
For Material Thicknesses
3 mm
Details
Item
Cutting disc
Primary Material Application
High Speed Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13300 RPM
Specification
A60S-BF
Optimised For Material
HSS
Recommended Approach Angle
90 °
Shape description
Flat
Description
New high-performance version using state of the art technology with significant productivity advantages and excellent cutting qualities. Increased cutting performance due to rough free-grinding side faces, improved service life. The thinness of the disc allows very quick cutting with low force and optimum time saving. Clean cut edges, virtually no burrs. Special type for steel, high performance version. Specification: A60S-BF. maximum circumferential speed: 80 m/s Shape description: flat Bore : 22.23 mm Shape description: flat Disc thickness: 1 mm Bore : 22.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.