Cutting disc, 125 mm Dia, 1 mm Thick, 22.23 mm Arbor Hole Size, Aluminum Oxide

  • Mfr # 563272 125

  • Zoro # G709617070


product price: $2.59
/ea
Sold in multiples of 25 for $64.75

Key Features

Overall Thickness
1 mm
Connector Size
22.23 mm
Primary Material Application
Stainless Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
80 m/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
563272 125
Zoro #
G709617070
UPC #
4045197967459
Country of Origin
Austria

Dimensions

Overall Diameter
125 mm
Overall Thickness
1 mm
Connector Size
22.23 mm
For Material Thickness
3 mm

Details

Item
Cutting disc
Primary Material Application
Stainless Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
80 m/s
Specification
A60R-BF
Application
Steel
Grade
A
Shape
Flat
Recommended Approach Angle
90 Degrees
Iron, Sulphur and Chlorine Constituents
Less Than 0.1%

Description

Special type for stainless steel. New high-performance version using state of the art technology with significant productivity advantages and excellent cutting qualities. Increased cutting performance due to rough free-grinding side faces, improved service life. The thinness of the disc allows very quick cutting with low force and optimum time saving. Clean cut edges, virtually no burrs. Specification: A60R,BF. maximum circumferential speed: 80 m/s Shape description: flat Bore Diameter: 22.23 mm Shape description: flat Disc thickness: 1 mm Bore Diameter: 22.23 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.